J. F- 3/8" 12-points articulated inch-size sockets
Square drive adapter | 3/8 '' |
---|---|
Diameter | 19 mm |
Length | 30 mm |
Logistic Weight | 72 g |
---|---|
Packaged dimensions (D x W x H) | 55x25x25 mm |
Package weight | 72 g |
Square drive adapter | 3/8 '' |
Diameter | 19 mm |
Length | 30 mm |
Number of sides | 12 |
Weight | 46 g |
Usually arrives within 14 working days