NMB - 1" long 6-points metric-size impact sockets thin wall
Square drive adapter | 1 '' |
---|---|
Diameter | 54 mm |
Length | 108 mm |
Logistic Weight | 1111 g |
---|---|
Packaged dimensions (D x W x H) | 110x55x55 mm |
Package weight | 1111 g |
Square drive adapter | 1 '' |
Diameter | 54 mm |
Length | 108 mm |
Square | 36 mm |
Usually arrives within 14 working days