Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO K9501M-60 POWER SOCKET 1 INCH
BAHCO K9501M-60 POWER SOCKET 1 INCH
Square Drive Impact Socket
References
bahco:
K9501M-60
rubix:
4512688
ean:
7314151802820
Technical specifications
Square drive adapter
1
''
Length
90
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO K9501M-60 POWER SOCKET 1 INCH
Strengths
•To be used with machines
For maximum safety use
clamping springs
Phosphate finish
High-performance alloy steel
Technical specifications
Attributes
Logistic Weight
1840
g
Square drive adapter
1
''
Length
90
mm
Finishing
phosphate
Number of sides
1
Weight
1650
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.36
excl. VAT
/
Each
£
112.03
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 21MM E113610
GEDORE K2155 1INDRIVE X 55MM IMPACT SOCKET
FACOM NSD.28B 1/2 INCH DRIVE 28MM 12 P IMPACT SOCKET
FACOM SOCKET NK.30LA
KNIPEX 984713 HEXAGON SOCKET WRENCHES 1/2 55MM
BAHCO A7400DM-17 SOCKET 3/8IN AEROSPACE
ROEBUCK HEX SOCKET 1/2 DRIVE X 8MM
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 11MM
BAHCO 7800DZ-15/16 SOCKET 1/2
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.1/8 INCH A/F
FACOM SOCKET NS.9A
FACOM LONG SOCKET RTX.7
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 22MM
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 36MM
FACOM SOCKET NMB.46