References
Facom:J.209S
Rubix:154A5464
EAN:3148510288925



Product details : FACOM 3/8 EXTENSION J.209S
J.S - 3/8" angular extensions
-The shape of the square allows an 8 ° deflection of the extension with respect to the socket.
- Useful where access is limited.
-Presentation: Bright chrome.
-The shape of the square allows an 8 ° deflection of the extension with respect to the socket.
- Useful where access is limited.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 73 g |
|---|---|
| Packaged dimensions (D x W x H) | 76x17x17 mm |
| Package weight | 73 g |
| Square drive adapter | 3/8 '' |
| Length | 75 mm |
| Diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 17.34 excl. VAT
/ Each
£ 20.81 incl. VAT
- Delivery usually within ( 14 ) days
