References
Facom:S.210
Rubix:040255
EAN:3148510579009





Product details : FACOM S.210 S EXTENSION BAR 1/2 INCH DRIVE 125MM
d [mm]: 23d1 [mm]: 16.5L [mm]: 75 Square ["]: 1/2 [g]: 130
RALLONGE 1/2 LGUEUR 130MM - S.210 - (UC5)
Strengths
• Finish: shiny chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 223 g |
|---|---|
| Packaged dimensions (D x W x H) | 129x22x22 mm |
| Package weight | 222 g |
| Square drive adapter | 1/2 '' |
| Length | 130 mm |
| Diameter | 23 mm |
Show UNSPSC/ECL@SS
£ 15.77 excl. VAT
/ Each
£ 18.92 incl. VAT
- Delivery usually within ( 14 ) days
