References
Expert:E113824
Rubix:2014773
EAN:3258951138243

Product details : EXPERT EXTENSION BAR 3/4 INCH 400MM
- ISO 3316 - DIN 3123 - ISO 1174-1
- Finish: matt chrome.
- Chrome vanadium steel.
- For manual use.
features:
EAN: 3258951138243
d1 [mm]: 35.5
d2 [mm]: 25
L [mm]: 200
Packaging: 1
Presentation: Full Polish
[g]: 620
- Finish: matt chrome.
- Chrome vanadium steel.
- For manual use.
features:
EAN: 3258951138243
d1 [mm]: 35.5
d2 [mm]: 25
L [mm]: 200
Packaging: 1
Presentation: Full Polish
[g]: 620
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Length | 200 mm |
| Diameter | 35.5 mm |
| Type | ek.2xb |
Show UNSPSC/ECL@SS
£ 44.69 excl. VAT
/ Each
£ 53.63 incl. VAT
- Delivery usually within ( 14 ) days