BAHCO K8160D-3 POWER EXTENSION 1/2 250MM
1/2" Square Drive Extensions with Phosphate Finish
See technical informationReferences
Bahco:K8160D-3
Rubix:45021739
EAN:7314151237424

Product details : BAHCO K8160D-3 POWER EXTENSION 1/2 250MM
Strengths
With through-hole|To be used with machines|For maximum safety use clamping springs
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 250 mm |
| Diameter | 15 mm |
| Type | square drive extension |
Show UNSPSC/ECL@SS
£ 32.85 excl. VAT
/ Each
£ 39.42 incl. VAT
- Delivery usually within ( 14 ) days
