J.AVSE – 3/8” insulated extension cords, 1000 volts VSE series
Square drive adapter | 3/8 '' |
---|---|
Length | 150 mm |
Logistic Weight | 144 g |
---|---|
Packaged dimensions (D x W x H) | 140x22x22 mm |
Package weight | 144 g |
Square drive adapter | 3/8 '' |
Length | 150 mm |
Diameter | 17 mm |
Usually arrives within 14 working days