MASCOT 15501 HARLOW OUTERSHELL JACKET HV RED/D'ANTH M

Jack Harlow red/dark anthracite

See technical information

References

Mascot:15501-231-22218-M
Rubix:80354802
EAN:5711074342006
Jack Harlow 15501-231-22218 / M
brand logo
brand logo

Technical specifications

Colourred
Sizem
Class EN204713
See all Specifications

Product details : MASCOT 15501 HARLOW OUTERSHELL JACKET HV RED/D'ANTH M


Durable CORDURA® - reinforcement at the wrist to extend product life. Reinforcements inside the jacket, so the lining does not tear when you have tools in the trouser pockets. Breathable, wind and waterproof with taped seams. Waterproof extension at the back that can be folded down in the rain and cold. Mesh with ventilation under the sleeves - opens with zip.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight820 g
Colourred
Sizem
Class EN204713
Main materialpolyester
Secondary colourgrey
Breathableyes
Material100% polyester
£ 212.80 excl. VAT
/ Each
£ 255.36 incl. VAT
  • Usually arrives within 14 working days

Size