Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
ROEBUCK 232152 SILVER STEEL 3.0MM DIA
ROEBUCK 232152 SILVER STEEL 3.0MM DIA
Toothed coupling hub Unbranded
References
unbranded:
232152
rubix:
232152
Product details
Technical specifications
Product details : ROEBUCK 232152 SILVER STEEL 3.0MM DIA
Over 25mm +0.0mm - 0.002mm 25 and below +0.00mm - 0.01mm 333mm lengths
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.59
excl. VAT
/
Each
£
1.91
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
KTR ROTEX 28 ALU HUB 1.0 20H7 KEY DIN 6885/1-JS9
ROTEX38X30BK KTR ROTEX HUB BORED 30MM
KTR ROTEX 19 ALU HUB 1.0 15H7 KEY DIN 6885/1-JS9
KTR ROTEX GS 19 AL-H CLAMP HUB 2.5 12H7 W/O KEY
MECALINE JCS-28-B-ST-38H7 897638
KTR ROTEX 28 ALU HUB 1.0 38H7 KEY DIN 6885/1-JS9
MECALINE JCS-28-C-ST 897639
KTR ROTEX 38 ST HUB 1.0 30H7 KEY DIN 6885/1-JS9
KTR ROTEX 38 GG HUB 1.0 24H7 KEY DIN 6885/1-JS9
MECALINE JCS-38-A-ST-45H7 897650
KTR ROTEX 38 ST HUB 1.0 38H7 KEY DIN 6885/1-JS9
MECALINE JCS-55-A-ST-35H7 897664
MECALINE JCS-28-B-ST-25H7 897633
MECALINE JCS-24-B-ST-19H7 897617
MECALINE JCS-38-A-CI-32H7 897701