References
Mecaline:JCS-28-C-ST-38h7
Rubix:264A4642
Manufacturer :897641
EAN:3660338500237

Documents
Product details : MECALINE JCS-28-C-ST-38H7 897641
MECALINE JAW COUPLING HUB
BT Profile 20x45x2000mm 12B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | c hub |
|---|---|
| Material | steel |
| Size | 28 |
| Hub length | 77.5 mm |
| Outer diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 10.75 excl. VAT
/ Each
£ 12.90 incl. VAT
- Usually arrives within 14 working days
