ROTEX ROTEX24-BK-25-STHUB-KTR STEEL HUB COUPLING


ROTEX 24 ST

References
ktr:ROTEX 24 ST 1A 24H7
rubix:388A2510
manufacturer :020245102400
ROTEX HALF CLUTCH STEEL 1A GR.24 BORING24
brand logo
Technical specifications

Product details : ROTEX ROTEX24-BK-25-STHUB-KTR STEEL HUB COUPLING


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight480 g
TypeROTEX
MaterialSteel
Size24
Show UNSPSC/ECL@SS
£ 42.70 excl. VAT
/ Each
£ 51.24 incl. VAT
  • Usually arrives within 14 working days