References
Stanley:2-15-288
Rubix:270A2411
EAN:3253562152886

Product details : STANLEY 2-15-288 JETCUT HAND SAW 20IN./500MM 7TPI
Hand saw jet cut hp 7 teeth/inch.
Blade thickness 0.85 mm to prevent buckling of the blade.
HARDPOINT tooth treatment with alternating tip: increases cutting life, promotes better penetration and facilitates sawing.
Ergonomic bi-material handle screwed in shockproof plastic and soft elastomer for a comfortable grip and greater safety.
Handle for tracing at 45° and 90°.
Blade thickness 0.85 mm to prevent buckling of the blade.
HARDPOINT tooth treatment with alternating tip: increases cutting life, promotes better penetration and facilitates sawing.
Ergonomic bi-material handle screwed in shockproof plastic and soft elastomer for a comfortable grip and greater safety.
Handle for tracing at 45° and 90°.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 30x130x600 mm |
|---|---|
| Package weight | 483 g |
| Length | 500 mm |
| Material | c75s steel |
| Type | handsaw |
Show UNSPSC/ECL@SS
£ 16.22 excl. VAT
/ Each
£ 19.46 incl. VAT
- Delivery usually within ( 7 ) days








