BAHCO 2600-22-XT-HP HANDSAW XT SUPERIOR


ERGO™ Superior™ Saws for Plaster/Boards of Wood Based Materials

References
bahco:2600-22-XT-HP
rubix:215248
ean:7311518160777
brand logo
brand logo
Technical specifications
Length550 mm
TypeHandsaw
See all Specifications

Product details : BAHCO 2600-22-XT-HP HANDSAW XT SUPERIOR


Hand saw developed according to the scientific ERGO™ process. Professional hand saws for sawing medium-rough material such as wood, planks and sheet material. Unique XT-toothing and Hard Point toothing remains sharp longer. Thicker saw blade for a finer finished, straight cut. Saws more stably and comfortably. Special coating: low saw resistance, corrosion-resistant. Screw-mounted handle can be used for marking of 45 and 90 angles. Handle of two component material, with additional shock-absorbing anti-slip surface. With reusable teeth protector

Strengths

Maximum comfort with minimum effort due to the ergonomic design|Comfortable three-component handle giving an excellent grip with 45° and 90° marking guide|Longer lasting sharpness from the unique hardpoint NXT toothing|Increased stability and accurate cutting from the thicker blade|Easier cutting from the low-friction rust-preventative coating|For cutting medium material

Technical specifications


Attributes
Logistic Weight525 g
Length550 mm
TypeHandsaw
Teeth9 mm
Show UNSPSC/ECL@SS
£ 45.61 excl. VAT
/ Each
£ 54.73 incl. VAT
  • Usually arrives within 14 working days