Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
ROEBUCK HANDSAW LENGTH 400MM 863335
ROEBUCK HANDSAW LENGTH 400MM 863335
Handsaw
References
roebuck:
863335
rubix:
209A8206
ean:
3660338179143
Technical specifications
Length
400
mm
Material
Bi-material handle
Type
Handsaw
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HANDSAW LENGTH 400MM 863335
Hardened teeth, strip thickness: 25 mm Black epoxy treated blade with use pictograms.
Technical specifications
Attributes
Length
400
mm
Material
Bi-material handle
Type
Handsaw
Teeth
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.17
excl. VAT
/
Each
£
15.80
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
IRWIN JACK TOOLBOX SAW PLUS 13 INCH
STANLEY 0-15-252 FATMAX REVERSIBLE FLUSH CUT SAW 10INCH
BAHCO PC-12-COM COMPASS SAW PROFCUT
"STANLEY STHT20369-1 SHARPCUT GEN 2 15"" / 380MM 11TPI HAND SAW"
MAKITA DLS600Z BRUSHLESS MITRE SAW 165MM
SPEAR & JACKSON PREDATOR SECOND FIX WOOD SAW
GEDORE HACKSAW 1879375 407
SPEAR & JACKSON LARGE FOLDING PRUNING SAW
BAHCO 369-BLADE GP-SAW SPARE BLADE
STANLEY 2-15-288 JETCUT HAND SAW 20IN./500MM 7TPI
BOSCH 0.601.B23.670 SLIDE MITRE SAW GCM 12 GDL + GTA 3800
BAHCO 244P-22-U7-HP HANDSAW 22IN U7 1.03MM
SPEAR & JACKSON PREDATOR SECOND FIX WOOD SAW
IRWIN JACK JABSAW
SPEAR & JACKSON TENON SAW R52 10 INCH