Jobber Drill
Drilling diameter | 5 mm |
---|---|
Total length | 86 mm |
Length of cut | 52 mm |
This comprehensive guide will unveil the outstanding features, advantages, and applications of this remarkable drill bit. Learn how it excels in various drilling tasks, making it an essential tool in your toolkit.
As a proud member of the Dormer family, the Dormer A1475.0 Jobber Drill stands as a testament to precision drilling. With a diameter of 5mm, this drill bit becomes a cornerstone for a diverse range of drilling tasks. Its overall length of 86mm and flute length of 52mm meticulously adhere to the DIN 338 standard, showcasing a 130° thinned conical point with corrected cutting lips.
Its construction is bolstered by cobalt-based High-Speed Steel-E (HSS-E), ensuring unparalleled durability and performance. The bright finish not only enhances its aesthetics but also facilitates efficient 4xD drilling in stainless steel without the need for pecking.
Elevate your drilling endeavors by incorporating the Dormer A1475.0 Jobber Drill into your toolkit. This drill bit goes beyond being just a tool; it's a precision instrument that empowers you to achieve exceptional results. Whether you're embarking on industrial projects or engaging in intricate personal creations, this drill bit is engineered to surpass expectations, setting new standards in precision drilling.
The journey to exceptional drilling experiences commences here. Embrace the confidence that comes with employing a tool designed for reliability, excellence, and versatility. Immerse yourself in the realm of precise drilling with the Dormer A1475.0 Jobber Drill and experience the difference firsthand.
Note: Prioritize safety at all times and refer to safety instructions before engaging with any tool.
Drilling diameter | 5 mm |
---|---|
Total length | 86 mm |
Length of cut | 52 mm |
Din standard | DIN 338 |
Coating | Bright |
Tolerance | h8 |
Direction of cutting | Right |
Ratio of diameter to length of drill hole | 6XD |
Machining material | Stainless steels, heat-resistant materials, titanium, hard bronze and special alloys |
Body material | Cobalt variants |
Tip angle | 130 ° |
Tail diameter | 5 mm |
Usually arrives within 14 working days