FACOM LONG SOCKET JTX.8

JTX-Torx® 3/8" sockets

See technical information

References

Facom:JTX.8
Rubix:1239038
EAN:3148510291765
brand logo

Technical specifications

Square drive adapter3/8 ''
Diameter17.3 mm
Length26 mm
See all Specifications

Product details : FACOM LONG SOCKET JTX.8


JTX-Torx® 3/8" sockets
- For Torx® male screws.
-Available in the clearance on metal rack (Ref. JTX.40).
-Presentation: Bright chrome.

Technical specifications


Attributes
Logistic Weight21 g
Packaged dimensions (D x W x H)26x16x16 mm
Package weight21 g
Square drive adapter3/8 ''
Diameter17.3 mm
Length26 mm
Finishingglossy
Weight40 g
£ 9.60 excl. VAT
/ Each
£ 11.52 incl. VAT
  • Delivery usually within ( 14 ) days