References
Draper:12743
Rubix:247A3006
Manufacturer :12743


Technical specifications
| Square drive adapter | 1/2' square drive '' |
|---|---|
| Diameter | 17 mm |
| Length | 78 mm |
Product details : DRAPER 12743 17MM IMP.DEEP SCKET 1/2DR-PCKD
Deep 6 point socket forged from chrome vanadium steel hardened, tempered and chemically blacked for corrosion protection. These socket are for use with air, electric or manual impact wrenches. Overall lengths 78mm.
Technical specifications
Attributes
| Square drive adapter | 1/2' square drive '' |
|---|---|
| Diameter | 17 mm |
| Length | 78 mm |
| Square | 12.7 mm |
| Diameter (inch) | 0.67 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 5.68 excl. VAT
/ Each
£ 6.82 incl. VAT
- Delivery usually within ( 7 ) days