FACOM JT.8 JT SERIES HEX BIT SOCKET 5/16 INCH DRIVE 8MM

JX - 3/8" screwdriver sockets for Torx® screws

See technical information

References

Facom:JT.8
Rubix:2003288
EAN:3148515063008
brand logo

Technical specifications

Square drive adapter3/8 ''
Length47.5 mm
See all Specifications

Product details : FACOM JT.8 JT SERIES HEX BIT SOCKET 5/16 INCH DRIVE 8MM


JX - 3/8" screwdriver sockets for Torx® screws
-Removable tips.
-Sockets R. 236.
- Presentation: Bright chrome with phosphate tip.

Technical specifications


Attributes
Logistic Weight47 g
Packaged dimensions (D x W x H)35x30x20 mm
Package weight47 g
Square drive adapter3/8 ''
Length47.5 mm
Diameter18 mm
£ 14.60 excl. VAT
/ Each
£ 17.52 incl. VAT
  • Delivery usually within ( 14 ) days