FACOM RT.6 RT HEX BIT SOCKET 1/4 INCH DRIVE 6MM


RT- 1/4" for 6-point metric-size screwdriver sockets

References
facom:RT.6
rubix:2003326
ean:3148515141607
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Length37 mm
See all Specifications

Product details : FACOM RT.6 RT HEX BIT SOCKET 1/4 INCH DRIVE 6MM


RT- 1/4" for 6-point metric-size screwdriver sockets
- Removable tip of high hardness for more longevity.
-Sockets R. 245.
- Presentation: Bright chrome with phosphate tip.

Technical specifications


Attributes
Logistic Weight18 g
Packaged dimensions (D x W x H)30x20x15 mm
Package weight18 g
Square drive adapter1/4 ''
Length37 mm
Diameter11.3 mm
Show UNSPSC/ECL@SS
£ 16.67 excl. VAT
/ Each
£ 20.00 incl. VAT
  • Usually arrives within 14 working days