References
Facom:NJ.236A
Rubix:80148281
EAN:3148516544933



Product details : FACOM NJ.236A IMPACT BIT-HOLDER 3/8 5/16
NJ.A- 3/8" impact sockets holder
-NS 236: for 5/16 "end caps."
-NS 237: for 1/2" end caps.
-NS 236: for 5/16 "end caps."
-NS 237: for 1/2" end caps.
Technical specifications
Attributes
| Logistic Weight | 52 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x20x20 mm |
| Package weight | 52 g |
| Square drive adapter | 3/8 '' |
| Length | 37 mm |
| Diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 19.39 excl. VAT
/ Each
£ 23.27 incl. VAT
- Delivery usually within ( 14 ) days
