FACOM JX.20 JX SOCKET TORX BIT 3/8 INCH DRIVE T20
JX - 3/8" screwdriver sockets for Torx® screws
See technical informationReferences
Facom:JX.20
Rubix:1239042
EAN:3148515066085



Product details : FACOM JX.20 JX SOCKET TORX BIT 3/8 INCH DRIVE T20
JX - 3/8" screwdriver sockets for Torx® screws
-Removable tips.
-Sockets R. 236.
- Presentation: Bright chrome with phosphate tip.
-Removable tips.
-Sockets R. 236.
- Presentation: Bright chrome with phosphate tip.
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x25x20 mm |
| Package weight | 36 g |
| Square drive adapter | 3/8 '' |
| Length | 46 mm |
| Diameter | 3.84 mm |
Show UNSPSC/ECL@SS
£ 18.65 excl. VAT
/ Each
£ 22.38 incl. VAT
- Delivery usually within ( 14 ) days
