1/4" socket strong retaining rod holder
Square drive adapter | 1/4 '' |
---|---|
Length | 22 mm |
Logistic Weight | 11 g |
---|---|
Packaged dimensions (D x W x H) | 22x11x11 mm |
Package weight | 10 g |
Square drive adapter | 1/4 '' |
Length | 22 mm |
Diameter | 11.3 mm |
Usually arrives within 14 working days