References
Facom:EF.S
Rubix:1238435
EAN:3148510227962

Product details : FACOM HOLDER EF.S
1/2" locking ring holder socket
-Locking of nozzle.
- Square equipped with a hole for ball lock or plunger.
-Locking of nozzle.
- Square equipped with a hole for ball lock or plunger.
Technical specifications
Attributes
| Logistic Weight | 73 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x25x25 mm |
| Package weight | 79 g |
| Square drive adapter | 1/2 '' |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 35.13 excl. VAT
/ Each
£ 42.16 incl. VAT
- Delivery usually within ( 14 ) days
