KT.A - 3/4" screwdriver sockets for 6-points metric-size hollow screws
Square drive adapter | 3/8 '' |
---|---|
Length | 52.5 mm |
Logistic Weight | 48 g |
---|---|
Packaged dimensions (D x W x H) | 40x30x20 mm |
Package weight | 48 g |
Square drive adapter | 3/8 '' |
Length | 52.5 mm |
Diameter | 7.77 mm |
Usually arrives within 14 working days