FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE A/F K.3/4B
K.B - 3/4" 12-point inch-size sockets
See technical informationReferences
Facom:K.3/4B
Rubix:1239136
Manufacturer :K.3/4B
EAN:3148516593665



Product details : FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE A/F K.3/4B
K.B - 3/4" 12-point inch-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Packaged dimensions (D x W x H) | 48x35x35 mm |
| Package weight | 208 g |
| Square drive adapter | 3/4 '' |
| Diameter | 36 mm |
| Length | 51 mm |
| Finishing | satin/chrome |
| Weight | 207 g |
Show UNSPSC/ECL@SS
£ 22.41 excl. VAT
/ Each
£ 26.89 incl. VAT
- Delivery usually within ( 14 ) days
