Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 7/16AF1/2DRIMPSOCKT K 19 7/16AF
GEDORE 7/16AF1/2DRIMPSOCKT K 19 7/16AF
Impact wrench 1/2 socket wrench "6-side K 19
References
gedore:
K 19 7/16AF
rubix:
114A6387
manufacturer :
6162300
ean:
4010886616239
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 7/16AF1/2DRIMPSOCKT K 19 7/16AF
Impact socket 1/2" hex 7/16" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
79
g
Square drive adapter
1/2
''
Length
38
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.25
excl. VAT
/
Each
£
8.70
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 08M22LM MAG DEEP IMPACT SOCKET 1/2 INCH DRIVE 22MM
KNIPEX 984724 HEXAGON SOCKET WRENCHES 1/2 61MM
BAHCO 7800SM-15 SOCKET 1/2
GEDORE 14MMBIHEXSOCKET1/2DR D 19 14
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 6MM
GEDORE 30MM 1/2DR SOCKET D 19 30
BAHCO 8900DM-28 SOCKET 3/4
FACOM SOCKET HINGED BI-HEX 3/8 INCH DRIVE 12-POINT 7/16 A/F
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 30MM
FACOM J.8 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 8MM
GEDORE K37 80MM HEX IMPACT SOCKET
GEDORE 1.1/16AF3/4DRIMPSKT K 32 1.1/16AF
"FACOM NKD.17L 17MM 3/4"" SQUARE DRIVE METRIC 12PT LONG IMPACT SOCKET"
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 11MM
FACOM 50MM N/S 3/4 SOCKET K.50SR