References
Facom:M.50HA
Rubix:1239244
EAN:3148516633224



Product details : FACOM SOCKET M.50HA
M.HA - Sockets 1" hex metric
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 993 g |
|---|---|
| Packaged dimensions (D x W x H) | 80x69x69 mm |
| Package weight | 993 g |
| Square drive adapter | 1 '' |
| Diameter | 51.3 mm |
| Length | 80 mm |
| Square | 50 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 90.48 excl. VAT
/ Each
£ 108.58 incl. VAT
- Delivery usually within ( 14 ) days
