FACOM K.32B K-B SOCKET BI-HEX 3/4 INCH DRIVE 32MM
K.B - 3/4" 12-point metric-size sockets
See technical informationReferences
Facom:K.32B
Rubix:1239146
EAN:3148516596147



Product details : FACOM K.32B K-B SOCKET BI-HEX 3/4 INCH DRIVE 32MM
K.B - 3/4" 12-point metric-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 313 g |
|---|---|
| Packaged dimensions (D x W x H) | 60x47x47 mm |
| Package weight | 301 g |
| Square drive adapter | 3/4 '' |
| Diameter | 32 mm |
| Length | 59 mm |
| Square | 32 mm |
| Finishing | chromed |
| Weight | 301 g |
Show UNSPSC/ECL@SS
£ 25.51 excl. VAT
/ Each
£ 30.61 incl. VAT
- Delivery usually within ( 14 ) days
