Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Β Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 28MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 28MM
1/2" drive standard metric sockets
References
roebuck:
4981748
rubix:
244915
ean:
3660338484421
Technical specifications
Square drive adapter
1/2Β
''
Diameter
28Β
mm
Length
50Β
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 28MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2Β
''
Diameter
28Β
mm
Length
50Β
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donβt forget to login in order to benefit from your prices
Β£
10.20
excl. VAT
/
Each
Β£
12.24
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
STAHLWILLE 01021010 1/4DR SPLINE DRIVE SOCKET SP10 40AL SP10=5/16
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 20MM
FACOM 1/4 AF 1/4 DRIVE DP IMPACT SOCKET R.1/4EL
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 27MM E113594
STAHLWILLE 02410032 3/8 INCH DRIVE X 1/2 SOCKET BI-HEX
STAHLWILLE 02410034 3/8 INCH DRIVE X 9/16 SOCKET BI-HEX
STAHLWILLE 03010012 1/2 INCH DRIVE X 12MM SOCKET BI-HEX
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 30MM
STAHLWILLE 05010027 3/4 INCH DRIVE X 27MM HEX SOCKET
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 8MM
STAHLWILLE 01410016 1/4 INCH DRIVE X 1/4 HEX SOCKET
ROEBUCK 880186 1/2IN DRIVE SOCKET BI-HEX30MM
BRITOOL EXPERT 3/4 6 POINT IMPACT SOCKET 46MM E113479
GEDORE 1AF 1/2DR SOCKET D 19 1AF
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 3/4IN AF 19 MM