FACOM K.46B K-B SOCKET BI-HEX 3/4 INCH DRIVE 46MM
K.B - 3/4" 12-point metric-size sockets
See technical informationReferences
Facom:K.46B
Rubix:1239194
EAN:3148516601810



Product details : FACOM K.46B K-B SOCKET BI-HEX 3/4 INCH DRIVE 46MM
K.B - 3/4" 12-point metric-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 660 g |
|---|---|
| Packaged dimensions (D x W x H) | 75x63x63 mm |
| Package weight | 629 g |
| Square drive adapter | 3/4 '' |
| Diameter | 40 mm |
| Length | 75 mm |
| Square | 46 mm |
| Weight | 641 g |
Show UNSPSC/ECL@SS
£ 40.56 excl. VAT
/ Each
£ 48.67 incl. VAT
- Delivery usually within ( 14 ) days
