Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 17MMIMPACTSOCKET1/4D K20-17
GEDORE 17MMIMPACTSOCKET1/4D K20-17
Impact wrench socket 1/4" 6-side K 20
References
gedore:
K 20 17
rubix:
120A5873
manufacturer :
6199140
ean:
4010886619919
Technical specifications
Square drive adapter
1/4
''
Diameter
17
mm
Length
26
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 17MMIMPACTSOCKET1/4D K20-17
Impact socket 1/4" 17 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 6.3, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
Logistic Weight
37
g
Square drive adapter
1/4
''
Diameter
17
mm
Length
26
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.16
excl. VAT
/
Each
£
10.99
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 30MM3/4DRDEEPIMPSKT K 32 L 30
FACOM 19MM N/S 3/4 SOCKET K.19SR
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 11MM
GEDORE 3/8 DRIVE 13M SOCKET D 30 L 13
ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 10MM
BAHCO 7800DZ-13/16 SOCKET 1/2
FACOM SOCKET NKB.36
STAHLWILLE 05010033 3/4 INCH DRIVE X 33MM HEX SOCKET
FACOM J.3/8F SOCKET HINGED BI-HEX 3/8 INCH DRIVE 12-POINT A/F
GEDORE 24MM1DRIMPSOCKET K 21 24
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 14MM
BAHCO 8900SM-55 SOCKET 3/4
BAHCO 6700SZ-7/32 SOCKET 1/4
STAHLWILLE 03013028 1/2 SPLINE SOCKET 7/16
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 10MM