References
Facom:K.17SR
Rubix:154A5120
EAN:3148518684910



Product details : FACOM 17MM N/S 3/4 SOCKET K.17SR
K.SR - Sockets 3/4" 12-sided metric ADF
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
Technical specifications
Attributes
| Logistic Weight | 229 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x38x38 mm |
| Package weight | 229 g |
| Square drive adapter | 3/4 '' |
| Diameter | 17 mm |
| Length | 50 mm |
| Finishing | copper/beryllium |
| Weight | 246 g |
Show UNSPSC/ECL@SS
£ 113.31 excl. VAT
/ Each
£ 135.97 incl. VAT
- Delivery usually within ( 14 ) days
