Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
STAHLWILLE 02010014 3/8 INCH DRIVE X 14MM SOCKET BI-HEX
STAHLWILLE 02010014 3/8 INCH DRIVE X 14MM SOCKET BI-HEX
45 series sockets
References
stahlwille:
02010014
rubix:
2018439
ean:
4018754001972
Technical specifications
Square drive adapter
3/8
''
Length
30
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 02010014 3/8 INCH DRIVE X 14MM SOCKET BI-HEX
45 7mm Socket, Bi-Hex
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
20
x
25
mm
Logistic Weight
28
g
Square drive adapter
3/8
''
Length
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.05
excl. VAT
/
Each
£
10.86
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
FACOM RB.9/16 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 9/16 A/F
INGERSOLL RAND IR S64M27L-PS1 27MM 1/2DR IMPACT POWER SOCKET
FACOM M.2'5/8HA SOCKET M.25/8HA
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 7/16 A/F
BAHCO 7800DM-24 SOCKET 1/2
GEDORE INCHDRIVE33MM SOCKET K 21 L 33
BAHCO A6700DZ-11/32 SOCKET 1/4 AEROSPACE
FACOM 28MM N/S 3/4 SOCKET K.28SR
STAHLWILLE 03010017 1/2 INCH DRIVE X 17MM SOCKET BI-HEX
GEDORE 32MM 1/2DR SKT D 19 32
STAHLWILLE 01010010 1/4 INCH DRIVE X 10MM SOCKET HEXAGON
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 22MM
FACOM SOCKET NK.21A
STAHLWILLE 23091017 17 X 0.5 SLEEVED WHEEL NUT SOCKET
GEDORE 7MM IMPACTSOCKET1/4D K 20 7