References
Facom:M.100HA
Rubix:1239213
EAN:3148516635501



Product details : FACOM SOCKET M.100HA
M.HA - Sockets 1" hex metric
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 4674 g |
|---|---|
| Packaged dimensions (D x W x H) | 132x115x115 mm |
| Package weight | 4674 g |
| Square drive adapter | 1 '' |
| Diameter | 71.3 mm |
| Length | 115 mm |
| Square | 100 mm |
Show UNSPSC/ECL@SS
£ 235.74 excl. VAT
/ Each
£ 282.89 incl. VAT
- Delivery usually within ( 14 ) days
