STAHLWILLE 01640024 1/4 INCH DRIVE X 3/8 SOCKET DEEP BI-HEX

40aDL series sockets

See technical informationSee documents
References
Stahlwille:01640024
Rubix:4518171
EAN:4018754001705
brand logo
Technical specifications
Square drive adapter1/4 ''
Diameter13.7 mm
Length50 mm
See all Specifications
Documents

Product details : STAHLWILLE 01640024 1/4 INCH DRIVE X 3/8 SOCKET DEEP BI-HEX


40aDL 5/32 Socket, Bi-Hex, Extra Deep

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x14x50 mm
Logistic Weight33 g
Square drive adapter1/4 ''
Diameter13.7 mm
Length50 mm
Finishingchromed
Weight33 g
Show UNSPSC/ECL@SS
£ 17.05 excl. VAT
/ Each
£ 20.46 incl. VAT
  • Usually arrives within 14 working days