Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
STAHLWILLE 03030012 1/2 INCH DRIVE X 12MM HEX SOCKET
STAHLWILLE 03030012 1/2 INCH DRIVE X 12MM HEX SOCKET
52 series sockets
References
stahlwille:
03030012
rubix:
2018583
ean:
4018754005840
Technical specifications
Square drive adapter
1/2
''
Diameter
12
mm
Length
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 03030012 1/2 INCH DRIVE X 12MM HEX SOCKET
52 8mm Socket, Hex
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
12
mm
Length
38
mm
Finishing
Chromed
Weight
52
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.77
excl. VAT
/
Each
£
10.52
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
ROEBUCK 880235 1/4IN DRIVE HEX /6 POINT 3/16IN A/F SOCKETS
ROEBUCK NON-SLIP UNIWRENCH SOCKET 1/2 INCH DRIVE X 30MM
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 7/32 IN A/F R.7/32E
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 1.1/4 A/F
ROEBUCK HEX SOCKET 1/4 DRIVE 3/8 INCH A/F
BAHCO 6700SM-5.5 SOCKET 1/4
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 18MM
GEDORE K19L-22 IMPACT SOCKET K19L 1/2IN SQ DR X 22MM
FACOM S.8 S BI-HEX SOCKET 1/2 INCH DRIVE 8MM
GEDORE 5/16AF 1/4DR SOCKET 20
STAHLWILLE 03020010 1/2 INCH DRIVE X 10MM DEEP SOCKET BI-HEX
ROEBUCK HEX SOCKET 1/2 DRIVE 1 1/4 INCH A/F
"STAHLWILLE 25010018 3/4"" X 18MM HEX IMPACT SOCKET"
FACOM S.31H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 31MM
FACOM S HEXAGON SOCKET 6-POINT OGV 1/2 IN SQUARE DR 5/8 IN A/F S.5/8H