Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 7807H 1/2 POWER SOCKET 1/4 BIT HOLDER
BAHCO 7807H 1/2 POWER SOCKET 1/4 BIT HOLDER
Conductor square end holder
References
bahco:
7807H
rubix:
042635
ean:
7314151232764
Technical specifications
Square drive adapter
1/2
''
Diameter
6.35
mm
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7807H 1/2 POWER SOCKET 1/4 BIT HOLDER
High-performance alloy steel
Phosphate finish
For your safety, use retaining rings
Conductor standards: DIN 3121-F 10, ISO 1174, DIN 3121-G 12.5
Standard: DIN 3126-C, ISO 1173
Technical specifications
Attributes
Logistic Weight
80
g
Square drive adapter
1/2
''
Diameter
6.35
mm
Length
38
mm
Finishing
Phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.50
excl. VAT
/
Each
£
47.40
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK LONG SERIES HEX SOCKET 1/2 INCH DRIVE X 7MM
FACOM J SERIES B-HEX SOCKET 3/8 INCH DRIVE 1/4 A/F
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 1.1/8 A/F
GEDORE 16MM 1/2DR DP SKTSET D 19 L 16
GEDORE 34MM 1DRDEEP IMPSOCK K 21 L 34
FACOM S30H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 30MM
FACOM S.11 S BI-HEX SOCKET 1/2 INCH DRIVE 11MM
STAHLWILLE 03030020 1/2 INCH DRIVE X 20MM HEX SOCKET
FACOM SOCKET NK.26A
STAHLWILLE 02010008 3/8 INCH DRIVE X 8MM SOCKET BI-HEX
ROEBUCK 880136 3/8IN DRIVE SOCKET BI-HEX7MM
FACOM SOCKET NK.42A
BAHCO K9506M-36 POWER SOCKET 1 INCH
GEDORE 6132070 19 26MM HEX SOCKET 1/2 DRIVE
BAHCO 7800DM-24 SOCKET 1/2