Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO K6701M-10 IMPACT SOCKET 1/4
BAHCO K6701M-10 IMPACT SOCKET 1/4
1/4" hexagon socket, metric dimensions
References
bahco:
K6701M-10
rubix:
120A8252
ean:
7314151778149
Technical specifications
Length
22
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO K6701M-10 IMPACT SOCKET 1/4
Industrial use only
For optimum safety, use a retaining ring
Phosphate finish
.li>High-performance steel alloy
Dynamic-Drive™ profile to protect nuts, screws and tools from wear and damage
Conductor standard: DIN 3121-G 6.3, ISO 1174
Standards: DIN 3129, ISO 2725
Technical specifications
Attributes
Logistic Weight
20
g
Length
22
mm
Finishing
phosphate
Weight
16
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.11
excl. VAT
/
Each
£
9.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
"FACOM S.21HLA 21MM 1/2"" SQUARE DRIVE METRIC 6PT LONG SOCKET"
BAHCO K9801M-75 POWER SOCKET 1.1/2IN 75MM
FACOM K.29B K-B SOCKET BI-HEX 3/4 INCH DRIVE 29MM
GEDORE DBLHEXLONGSOCK1/2DRV D 19 L 27
ROEBUCK FT08E12 IMPACT TORX SOCKET 1/2 INCH DRIVE X E12
"WERA 003512 8790HMA SOCKET 1/4"" DRIVE 13.0/23 ZYKLOP"
STAHLWILLE 01530018 1/4 INCH DRIVE X 9/32 BI HEX SOCKET
FACOM 1-1/2 DRIVE INCH LONG REACH SOCKETS S.9/16LA
FACOM J.3/4F 3/8SD 12 PNT HINGE SKT 3/4A/F
FACOM SOCKET NKB.32
FACOM K.17/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.7/16 A/F
BAHCO 7800DM-16 SOCKET 1/2
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 16MM
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 17MM
FACOM 9MM 3/8 DRIVE LONG SOCKET J.9HLA