Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS GRANIT PADLOCK 37RK/80
ABUS GRANIT PADLOCK 37RK/80
Key Padlock
References
abus:
43121
rubix:
2520695
ean:
4003318201158
Technical specifications
Material/finishing
Other
See all Specifications
Product details
Technical specifications
Product details : ABUS GRANIT PADLOCK 37RK/80
Strengths
•Shackle guard protects shackle from attacks
Black GRANIT protection for additional corrosion resistance
RK: Cylinder can be re-keyed to match existing key
Two keys supplied, one with LED torch
Technical specifications
Attributes
Material/finishing
Other
Model
37
Type
Key Padlock
Body width
79
mm
Height below handle
22
mm
Diameter of the handle
14
mm
Body thickness
39
mm
Number of keys
2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
218.97
excl. VAT
/
Each
£
262.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ABUS PADLOCK BRASS 65 50MM KA 65/50KA506
ABUS PADLOCK BRASS 60MM 55/60
ABUS 70IB MARINE PADLOCK BRASS 45MM
ABUS BRASS PADLOCK 65/45
KEYED ALIKE BRASS WEATHERPROOF (40MM)
ABUS 72 PADLOCK ALUMINIUM 40MM HB YELLOW
ABUS LAMINATED PLOCK 50MM 41/40HB50C
ABUS SOLID BRASS 65/50 505 PADLOCK
ABUS PAD BRASS65 25MM KA 65/25KA6254
ABUS PAD BRASS 75 40MM 26408
SPARTEX 880842 50MM SPARTEX+ KEYED-ALIKE PADLOCK K-B
SPARTEX 607025 VARIOUS PADLOCKS WIDTH MM 40
ABUS 64TI/40KA6411 PADLOCK
SPARTEX 607024 VARIOUS PADLOCKS WIDTH MM 35
ABUS 72 PADLOCK ALUMINIUM 40MM HB BLACK