DORMER C3069.0 DRILL 9.00 MM 5983935


Slot Drill

References
dormer:C3069.0
rubix:2012312
ean:7320760572931
Slot Drill 9.00 mm DIN 327D
brand logo
Technical specifications
Diameter9 mm
Type of tailWELDON
Tail diameter10 mm
See all Specifications

Product details : DORMER C3069.0 DRILL 9.00 MM 5983935


HSS-E-PM Extra short key-way cutter with weld-on shaft DIN 327D N 30° uncoated 3-cutter for non-alloyed steel <850 N/mm². Titanium. Nickel and copper alloys.

Applications

Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Titanium non-alloyed (<200 HB <700 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Copper (<100 HB <350 N/mm²)
Béta-Brass Bronze (<200 HB <700 N/mm²)
Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter9 mm
Type of tailWELDON
Tail diameter10 mm
Number of teeth3
Total length61 mm
Body materialHSS-E / PM
Capacity length11 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 44.82 excl. VAT
/ Each
£ 53.78 incl. VAT
  • Usually arrives within 14 working days