DORMER S61014.0 DRILL 14.00 MM 6706601


Key-way cutters C610

References
dormer:S61014.0
rubix:2556900
ean:7320760681503
End Mill 14.0mm Dormer norm
brand logo
Technical specifications
Diameter14 mm
Type of tailHA
Tail diameter14 mm
See all Specifications

Product details : DORMER S61014.0 DRILL 14.00 MM 6706601


VHM 2 cutter key-way cutter with short cutting edge and extending length. DIN 6335 HA cylindrical shaft. 30° spiral and 20° cutter angle. Polished surface for copper. Copper and brass alloys. Aluminium and aluminium-magnesium alloys. Thermoplastics and duraplastics.

Applications

• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Duraplastics

Technical specifications


Attributes
Diameter14 mm
Type of tailHA
Tail diameter14 mm
Number of teeth2
Total length75 mm
Body materialCarbide
Machining materialCopper, copper and brass alloys, aluminium and aluminium-magnesium alloys, thermoplastics and duraplastics
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 116.90 excl. VAT
/ Each
£ 140.28 incl. VAT
  • Usually arrives within 14 working days