Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 858597 MALE TEE 5X3 5X3 R1/8IN
MECALINE 858597 MALE TEE 5X3 5X3 R1/8IN
MALE TAPER TEE PUSH-ON FITTING
References
mecaline:
858597
rubix:
216A2302
ean:
3660338136672
Technical specifications
Connecting diameter
R1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
5 mm
Product details
Technical specifications
Product details : MECALINE 858597 MALE TEE 5X3 5X3 R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.63
excl. VAT
/
Each
£
4.36
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859513 MALE ELBOW 8-R1/4IN
MECALINE 859106 MALE STRAIGHT FITTING 4/2 7-G1/8IN
MECALINE 869676 OLIVE 10
MECALINE 859055 PLUG 14
MECALINE 858589 NON ORIENTABLE ELBOW 12X10 - 12X10-R1/2IN
MECALINE 859020 OLIVE 16 S
MECALINE 9241923 MALE ELBOW 6-R1/8IN859510
MECALINE 859615 FEMALE STRAIGHT FITTING 14-3/8
MECALINE 859157 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4-G1/4IN
MECALINE 859476 BRANCH FITTING 10-R3/8IN
MECALINE 859282 DOUBLE BANJO 4/2 7-1/8
SMC KFV12N-02-X2 INSERT FITTING
MECALINE 859132 METRIC MALE STRAIGHT FITTING 6/4-M6
MECALINE 859254 FITTING BRANCH 10/8-R1/8IN
MECALINE 9241925 MALE ELBOW 8-R1/8IN859512