Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 858593 UNION ELBOW 8X6-6X4
MECALINE 858593 UNION ELBOW 8X6-6X4
UNION ELBOW PUSH-ON FITTING
References
mecaline:
858593
rubix:
216A2469
ean:
3660338136634
Technical specifications
Material
Nickel-plated brass
Connecting diameter
8 mm
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858593 UNION ELBOW 8X6-6X4
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
Nickel-plated brass
Connecting diameter
8 mm
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.53
excl. VAT
/
Each
£
4.24
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE TEE UNION 16MM 859444
MECALINE 869369 STRAIGHT UNION6X4
MECALINE 859208 BULKHEAD UNION 15/8
MECALINE 859627 CROSS UNION 10
PARKER 6SC6-316 3/8IN X STRAIGHT UNION (720129)
PARKER EO-SWIVEL-UNION GZ38SCF
MECALINE 859198 BULKHEAD UNION 4/8
MECALINE 859503 ELBOW UNION 14MM
PARKER EO-SWIVEL-UNION GZ16SCF
MECALINE 858594 UNION ELBOW 12X10
MECALINE 869664 TEE UNION 10
MECALINE 859501 ELBOW UNION 10MM
MECALINE 859199 BULKHEAD UNION 5/8
PARKER EO-SWIVEL-UNION GZ22LCF
MECALINE 858622 ELBOW UNION 18 NICKEL-PLATED BRASS