References
Mecaline:858602
Rubix:216A2473
EAN:3660338136726
Documents
Product details : MECALINE 858602 UNION TEE 4X2- 4X2.7
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connecting diameter | 4 mm |
| Connecting diameter 2 | 4 mm |
Show UNSPSC/ECL@SS
£ 5.13 excl. VAT
/ Each
£ 6.16 incl. VAT
- Usually arrives within 14 working days

