Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 869405 STRAIGHT UNION 8
MECALINE 869405 STRAIGHT UNION 8
UNION STRAIGHT COMPRESSION FITTING
References
mecaline:
869405
rubix:
216A2722
ean:
3660338231438
Technical specifications
Material
nickel-plated brass body
Connecting diameter
8 mm
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869405 STRAIGHT UNION 8
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Material
nickel-plated brass body
Connecting diameter
8 mm
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
5.45
excl. VAT
/
Each
Ā£
6.54
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 869662 TEE UNION 6
MECALINE 859556 STRAIGHT UNION 22MM
MECALINE INTERNAL BUSHING 12/10 859027
MECALINE 859435 INTERNAL BUSHING 18/16
MECALINE 869385 UNION ELBOW 10X8
MECALINE 859501 ELBOW UNION 10MM
MECALINE INTERNAL BUSHING 4/2 859023
MECALINE 858575 STRAIGHT UNION 6X4-5X3
MECALINE 869370 STRAIGHT UNION8X6
MECALINE 869661 TEE UNION 4
AVENTICS 1829202004
MECALINE 858621 ELBOW UNION 16 NICKEL-PLATED BRASS
MECALINE 859204 BULKHEAD UNION 10/8
MECALINE 859500 ELBOW UNION 8MM
SMC KFG2T1008-00 INSERT FITTING