Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859269 SINGLE BANJO 6/4-M6
MECALINE 859269 SINGLE BANJO 6/4-M6
SINGLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859269
rubix:
216A2406
ean:
3660338142925
Technical specifications
Connecting diameter
M6 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859269 SINGLE BANJO 6/4-M6
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
M6 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.17
excl. VAT
/
Each
£
2.60
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
MECALINE 859229 FEMALE ELBOW 6/4-G1/8IN
MECALINE 859396 TEE FITTING 8-R1/4IN
MECALINE 859656 REDUCER 10-8
MECALINE 859174 FEMALE STRAIGHT FITTING 6/4-G1/8IN
PARKER C3BPL4/6-1/8 STUD ELBOW 90DEG 4X6 MALE 1/8BSPT
MECALINE 859224 ORIENTABLE ELBOW8/6-G1/8IN
MECALINE 859257 FITTING BRANCH 12/10-R3/8IN
MECALINE STRAIGHT MALE 8-G1/4IN859593
SMC KFG2H1210-02S INSERT FITTING
MECALINE 869380 NON ORIENTABLE ELBOW 10X8-R3/8IN
SMC KFF10U-02 FITTING
NORGREN 36053028 STR M ADAPTER
MECALINE 859483 FEMALE TEE FITTING 6-1/4
MECALINE 858568 MALE STRAIGHT FITTING 8X6R1/2IN
SMC KFG2L1210-04S INSERT FITTING