Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859466 TEE FITTING 18 R3/4IN
MECALINE 859466 TEE FITTING 18 R3/4IN
MALE TEE BRASS COMPRESSION FITTING
References
mecaline:
859466
rubix:
216A2798
ean:
3660338144714
Technical specifications
Connecting diameter
R3/4 ''
Material
Brass
Connecting diameter 2
18 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859466 TEE FITTING 18 R3/4IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
R3/4 ''
Material
Brass
Connecting diameter 2
18 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
16.36
excl. VAT
/
Each
Ā£
19.63
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 9241922 MALE ELBOW 6-R1/4IN859511
MECALINE 859307 WASHER BI-MATERIAL A 1
MECALINE 859083 SINGLE BANJO H 6/4-M6
SMC KFT10U-02 FITTING
MECALINE 858908 NUT 10/8-M14X1
MECALINE 859126 METRIC MALE STRAIGHT FITTING 5/3-M5
MECALINE 859159 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4 G1/2IN
MECALINE 869377 NON ORIENTABLE ELBOW 8X6-R1/8IN
SMC DEF10-03 FITTING
SMC KFG2T1209-03S INSERT FITTING
MECALINE 859298 DOUBLE BANJO 12/10-3/8
MECALINE 869364 NON-ORIENTABLE STRAIGHT MALE FITTING 6X4 R1/8IN
MECALINE 859710 CAPTIVE POLYAMIDE SEAL 3/8
MECALINE 859050 PLUG 4
MECALINE 859269 SINGLE BANJO 6/4-M6