Kgha Linear Ball Bearing And Housing Unit
Series | KGHA |
---|---|
Inner diameter | 25 mm |
Height | 57.5 mm |
Series | KGHA |
---|---|
Inner diameter | 25 mm |
Height | 57.5 mm |
Length | 49 mm |
Material | PP (Seal) |
Load rating stat. C | 1670 N |
Load rating dyn. C0 | 2280 N |
In stock: Next day delivery