Linear ball bearing units (compact series) KGHK..B PP AS, sealed, greased
Series | kghk. -b-pp-as |
---|---|
Inner diameter | 25 mm |
Height | 60 mm |
Logistic Weight | 255 g |
---|---|
Series | kghk. -b-pp-as |
Inner diameter | 25 mm |
Height | 60 mm |
Length | 40.2 mm |
Sealing | sealed both sides |
Usually arrives within 14 working days